Shop All Strain Relief Connector
Raychem
TXR40AB00-2018BI
Mfr # 832825-000
Zoro # G600961166
product price: $216.99
/ea
Sold in multiples of 25 for $5,424.75
Free Shipping & Returns
$5,424.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Adapter Entry Size 18
- TE Adapter Code 40
- Cable Entry Diameter .01 “ 1.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 832825-000
- Zoro # G600961166
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 18 |
Cable Entry Diameter | .01 “ 1.13 in |
Cable Diameter Range | .5 “ .1 in |
Connector Shell Size | G, 21 |
Details
Material | Aluminum |
Color | Olive Drab |
TE Adapter Code | 40 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR18BI |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Style | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Connector Detail Specification Number | D38999/26, D38999/40, D38999/42, D38999/20, D38999/24, D38999/47, D38999/46 |
Salt Spray Resistance | 500 Hr |
Operating Temperature Range | -65 “ 175 °C |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER GEAR Power Gear Coiled Telephone Cord, 12 ft., Black, 27639 (27639)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 2 HP, 20A (70620FR)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Female Quick Disconnects (large), PK 25 (D63)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS612B1NAM12)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in., Straight, Gold (TMC2-150162NB)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050028)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Black (SEC38BA)
- KILLARK Cable Connector, 2.60" L, 3/4"Hub Trade (MC2)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .562-.625 (RSR-9210)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Red (SHC1031)
- RACO Liquidtight Conn, Ground Lug, 3", Iron (3522-3)
- Raychem Strain Relief Connector