Shop All Strain Relief Connector
Raychem
TXR40AB00-2014AI2
Mfr # TXR40AB00-2014AI2
Zoro # G600963542
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Connector Detail Specification Number D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
- Overbraid Termination Tinel-Lock Ring
- Connector Shell Size 21,G
- Cable Entry Diameter .2 “ 22.2 mm[.01 “ .88 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB00-2014AI2
- Zoro # G600963542
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 21,G |
Cable Entry Diameter | .2 “ 22.2 mm[.01 “ .88 in] |
Adapter Entry Size | 14 |
Cable Diameter Range | 11.1 “ 17.8 mm[.438 “ .7 in] |
Details
Color | Olive Drab |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 40 |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Adapter Angle | Straight |
Backshell Material | Aluminum |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Series | Raychem TXR |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEM BY TRIPLETT RG59 PVC And RG6 Universal BNC Mal, PK10 (301-00TP)
- LEVITON Locking Plug (9965-C)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANM12)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 40A, 480V AC, Non-Indicating (SC-40)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024ZP)
- ABB Cable Connector, 1-1/4 In, Straight (TCF125-109AL)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1088)
- AMPHENOL 26482S2 BS STRT SHRK CAD OD (M85049601W12)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- RACO Cord Connector, 1-31/64" L, 3/4" Conduit (3703-2)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in., 90 deg (NHC1059)
- Raychem Cord Grips