Shop All Strain Relief Connector
Raychem
TXR40AB00-2014AI
Mfr # 421397-000
Zoro # G300959869
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Style Tinel-Lock Adapter
- Termination Device Included TR14AI
- Connector Shell Size G, 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 421397-000
- Zoro # G300959869
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | G, 21 |
Cable Diameter Range | .438 “ .7 in |
Cable Entry Diameter | .01 “ .88 in |
Adapter Entry Size | 14 |
Details
Material | Aluminum |
Color | Olive Drab |
Style | Tinel-Lock Adapter |
Termination Device Included | TR14AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/47, D38999/42, D38999/26, D38999/40, D38999/24, D38999/20, D38999/46 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
TE Adapter Code | 40 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W |
Operating Temperature Range | -65 “ 175 °C |
Overbraid Termination | Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Mounting Foot (QOUMF1)
- 3M Shrink Tubing, 0.75in ID, Clear, 4ft, PK12 (FP301-3/4-48"-CLEAR-12 PCS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Purple (HS363-S50-PURPLE)
- BARKSDALE SWITCH 75-200F 125/250/480V-AC TEMPERATURE CONTROLLER (ML1H-H203)
- RACO Liquidtight Connector, 3/4", Insul Zinc (3513DC)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (50ST31505)
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- L.H. DOTTIE L.H. Dottie 1/2'' Nylon Strain Relief Connector, 25PK (NSR12L)
- RACO Cord Connector, Silver, 2-5/16" L, Straight (4804-1)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Brown Grommet), 25PK (SR50A650)
- Raychem Cord Grips