Shop All Strain Relief Connector
Raychem
TXR40AB00-2012AI
Mfr # TXR40AB00-2012AI
Zoro # G700963503
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Connector General Specification Number MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
- TE Adapter Code 40
- Termination Device Included TR12AI
- Salt Spray Resistance 500 Hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB00-2012AI
- Zoro # G700963503
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 19.1 mm[.01 “ .75 in] |
Connector Shell Size | 21,G |
Cable Diameter Range | 9.5 “ 15.2 mm[.375 “ .6 in] |
Adapter Entry Size | 12 |
Details
Color | Olive Drab |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
TE Adapter Code | 40 |
Termination Device Included | TR12AI |
Salt Spray Resistance | 500 Hr |
Series | Raychem TXR |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Overbraid Termination | Tinel-Lock Ring |
Backshell Material | Aluminum |
Adapter Angle | Straight |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFCAF115PN)
- HUBBELL Receptacle, Orng, Female, Stud, Taper Nose (HBLFRSCO)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 6.25A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-6-1/4-R)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438 (RSR-739)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053)
- REMKE Cord Grip, Blk, Polyamide, M20, .23-.47 (RD20MR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, Blue (VHC1023)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.438-1.562 (RSR-9625)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- Raychem Strain Relief Connector