Shop All Strain Relief Connector
Raychem
TXR40AB00-1820AI2
Mfr # 570747-000
Zoro # G100959465
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Adapter Entry Size 20
- Operating Temperature Range -65 “ 175 °C
- TE Adapter Code 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 570747-000
- Zoro # G100959465
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 20 |
Cable Entry Diameter | .01 “ 1.25 in |
Connector Shell Size | 19, F |
Cable Diameter Range | .5 “ .12 in |
Details
Material | Aluminum |
Color | Olive Drab |
Operating Temperature Range | -65 “ 175 °C |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/24, D38999/42, D38999/20, D38999/47, D38999/40, D38999/26, D38999/46 |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Salt Spray Resistance | 500 Hr |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 277VAC Mechanically Held Lighting Contactor 4P 30A (8903LXO40V04)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 1-6/10A, 600V AC, Indicating (AJT1-6/10N)
- IDEAL Closed-End Crimp Connector, PK1000 (30-147)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Blue, 0.0641" Dia, UL1426, 60 Volts (14STRBLUUL1426250)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1064)
- REMKE Cord Grip, Alum, 2", 1.938-2.062, Size 7 (RSR-6733)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1058ZP)
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- RACO Liquidtight Connector, 3", Insul Dc Zinc (3522DC)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Gray (SECP13GA)
- Raychem Strain Relief Connector