Shop All Strain Relief Connector
Raychem
TXR40AB00-1814AI2
Mfr # 893127-000
Zoro # G300961701
product price: $256.99
/ea
Sold in multiples of 25 for $6,424.75
Free Shipping & Returns
$6,424.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Style Tinel-Lock Adapter
- Termination Device Type Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
- Pluggable I/O Accessory Type Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 893127-000
- Zoro # G300961701
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .438 “ .7 in |
Adapter Entry Size | 14 |
Connector Shell Size | 19, F |
Cable Entry Diameter | .01 “ .88 in |
Details
Material | Aluminum |
Color | Olive Drab |
Style | Tinel-Lock Adapter |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/46, D38999/20, D38999/47, D38999/40, D38999/24, D38999/26, D38999/42 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Overbraid Termination | Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Operating Temperature Range | -65 “ 175 °C |
TE Adapter Code | 40 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, Ivory, Toggle, 120/277VAC (CSB115BI)
- BELL Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, PVC, Rectangular (PSB37550GY)
- GROTE Switch, 3 Screw, Mom On/Off/Mom On, 35A (82-2125)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Blue color - Nylon - 50 Lbs Tensile Strength (CT265CL-BLUE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2024CR)
- ABB Cable Connector, 1/2 In, Straight (TCF050-27AL)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Gray (SECP16GA)
- AMPHENOL 26482S2 BS STRT SHRK CAD OD (M85049601W12)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1090)
- Raychem Strain Relief Connector