Shop All Strain Relief Connector
Raychem
TXR40AB00-1812AI
Mfr # 913885-000
Zoro # G600960442
product price: $117.99
/ea
Sold in multiples of 50 for $5,899.50
Free Shipping & Returns
$5,899.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Operating Temperature Range -65 “ 175 °C
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
- TE Adapter Code 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 913885-000
- Zoro # G600960442
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 12 |
Cable Entry Diameter | .01 “ .75 in |
Cable Diameter Range | .375 “ .6 in |
Connector Shell Size | F, 19 |
Details
Material | Aluminum |
Color | Olive Drab |
Operating Temperature Range | -65 “ 175 °C |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
TE Adapter Code | 40 |
Termination Device Included | TR12AI |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W |
Connector Detail Specification Number | D38999/24, D38999/42, D38999/20, D38999/26, D38999/46, D38999/40, D38999/47 |
Salt Spray Resistance | 500 Hr |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Style | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Concept Hmi, Type 4,300x400x120mm, Lt G (CP304012)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K1L38LG)
- TORK Spring-Wound Timer, Range 0 to 2 hr. (A502HW)
- QUICKCABLE Left. Elbow, 4 Gauge, PK5 (6319-005F)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2 in., Straight, White (SHC1071)
- REMKE Cord Grip, Steel, 3/8" NPT, .375-.438 (RSRS-007)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- ABB Liquid Tight Connector, 3/4in., Silver (2931SST)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Blue Grommet), 25PK (SR50A450)
- ABB Cable Connector, 1 In, Straight (TCF100-78AL)
- Raychem Strain Relief Connector