Shop All Strain Relief Connector
Raychem
TXR40AB00-1808AI
Mfr # TXR40AB00-1808AI
Zoro # G700963633
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Connector Shell Size 19,F
- Overbraid Termination Tinel-Lock Ring
- Adapter Plating Material Cadmium (AMS-QQ-P-416, Type II, Class 3)
- TE Adapter Code 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB00-1808AI
- Zoro # G700963633
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 19,F |
Adapter Entry Size | 8 |
Cable Diameter Range | 6.4 “ 10.2 mm[.25 “ .4 in] |
Cable Entry Diameter | .2 “ 12.7 mm[.01 “ .5 in] |
Details
Color | Olive Drab |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
TE Adapter Code | 40 |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR08AI |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Angle | Straight |
Series | Raychem TXR |
Salt Spray Resistance | 500 Hr |
Backshell Material | Aluminum |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH High Retention Usb To Tb Rs-485 Converter (BB-485USBTB-2W-A)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 50 ft. (9802)
- CMPLE 8? 40-lbs Mountable Head Cable Tie - Black, 100PK (218-N)
- CAMPBELL CHAIN & FITTINGS Cable Ferrules-Stop 1/4 (B7675354/B7675454)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024CR)
- REMKE Cord Grip, Alum, 2", 1.438-1.562, Size 6 (RSR-625)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021CR)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Cat6 Strain Relief Boots, Clear, 100PK (FWT202036J)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Black Grommet), 5PK (SR100C1050)
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit (3794-3)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- Raychem Cord Grips