Shop All Strain Relief Connector
Raychem
TXR40AB00-1808AI
Mfr # 511311-000
Zoro # G600959194
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Overbraid Termination Tinel-Lock Ring
- Style Tinel-Lock Adapter
- Connector Detail Specification Number D38999/24, D38999/46, D38999/47, D38999/40, D38999/26, D38999/42, D38999/20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 511311-000
- Zoro # G600959194
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .5 in |
Cable Diameter Range | .25 “ .4 in |
Adapter Entry Size | 8 |
Connector Shell Size | F, 19 |
Details
Material | Aluminum |
Color | Olive Drab |
Overbraid Termination | Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/24, D38999/46, D38999/47, D38999/40, D38999/26, D38999/42, D38999/20 |
Operating Temperature Range | -65 “ 175 °C |
Salt Spray Resistance | 500 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Termination Device Included | TR08AI |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
TE Adapter Code | 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- SQUARE D Molded Case Circuit Breaker, BDA Series 25A, 2 Pole, 277/480V AC, B Curve (BDA24025Y1)
- SCHNEIDER ELECTRIC Key selector switch head, Harmony 9001K, metal, key switch, 30mm, key 455, 2 positions, stay put (9001KS11K3R)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Straight, Aluminum, 1-5/8 in L, 1/2 in MNPT, Silver, Blue Color Code (SHC1023)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Yellow (VHC1037)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020ZP)
- REMKE Cord Grip, Alum, 2", 1.438-1.562, Size 6 (RSR-625)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150127)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022ZP)
- Raychem Strain Relief Connector