Shop All Strain Relief Connector
Raychem
TXR40AB00-1807AI
Mfr # TXR40AB00-1807AI
Zoro # G300963415
product price: $102.99
/ea
Sold in multiples of 50 for $5,149.50
Free Shipping & Returns
$5,149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Backshell Material Aluminum
- Termination Device Included TR07AI
- TE Adapter Code 40
- Adapter Entry Size 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB00-1807AI
- Zoro # G300963415
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 7 |
Cable Entry Diameter | .2 “ 11.1 mm[.01 “ .44 in] |
Cable Diameter Range | 5.6 “ 8.9 mm[.219 “ .35 in] |
Connector Shell Size | 19,F |
Details
Color | Olive Drab |
Backshell Material | Aluminum |
Termination Device Included | TR07AI |
TE Adapter Code | 40 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Angle | Straight |
Series | Raychem TXR |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Salt Spray Resistance | 500 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022SS)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, Brown (5361)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCBL)
- KILLARK Tumbler Switch, 120/277VAC (FXS-51C)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight, White (SHC1051)
- RACO Liquidtight Connector, Xflx 1/2", Nyln (4742)
- RACO Liquidtight Connector, 3/4", Insul Zinc (3513DC)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Green Grommet), 25PK (SR50A560)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021ZP)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC125127)
- Raychem Strain Relief Connector