Shop All Strain Relief Connector
Raychem
TXR40AB00-1807AI
Mfr # 416825-000
Zoro # G700959827
product price: $117.99
/ea
Sold in multiples of 50 for $5,899.50
Free Shipping & Returns
$5,899.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Cable Diameter Range .219 “ .35 in
- Connector Detail Specification Number D38999/26, D38999/24, D38999/47, D38999/20, D38999/40, D38999/42, D38999/46
- TE Adapter Code 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 416825-000
- Zoro # G700959827
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .219 “ .35 in |
Connector Shell Size | 19, F |
Adapter Entry Size | 7 |
Cable Entry Diameter | .01 “ .44 in |
Details
Material | Aluminum |
Color | Olive Drab |
Connector Detail Specification Number | D38999/26, D38999/24, D38999/47, D38999/20, D38999/40, D38999/42, D38999/46 |
TE Adapter Code | 40 |
Termination Device Included | TR07AI |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Style | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Operating Temperature Range | -65 “ 175 °C |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Locking Cord Adapter, 15A, 5-15, L5-20 (1FD76)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (FNQ-R-7-1/2)
- GENERAC Guardian Home Standby Air-Cooled Generator Maintenance Kit (5663)
- KLEIN TOOLS Self-Adhesive Cable Mounting Clips, 1 Slot (10-Pack) (450-400)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1048)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057ZP)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 6-10mm (18846)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050055)
- ABB Cable Connector, 3/4 In, Straight (TCF075-40AL)
- ABB Cable Connector, 2 In, Straight (TCF200-153AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011)
- Raychem Strain Relief Connector