Shop All Strain Relief Connector
Raychem
TXR40AB00-1612BI
Mfr # 093385-000
Zoro # G600959903
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Salt Spray Resistance 500 Hr
- Adapter Entry Size 12
- Cable Diameter Range .375 “ .6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 093385-000
- Zoro # G600959903
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 12 |
Cable Diameter Range | .375 “ .6 in |
Cable Entry Diameter | .01 “ .75 in |
Connector Shell Size | E, 17 |
Details
Material | Aluminum |
Color | Olive Drab |
Salt Spray Resistance | 500 Hr |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W |
Connector Detail Specification Number | D38999/42, D38999/24, D38999/40, D38999/20, D38999/47, D38999/46, D38999/26 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Style | Tinel-Lock Adapter |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
TE Adapter Code | 40 |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Overbraid Termination | Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C |
Termination Device Included | TR12BI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Ceramic Fuse, MDA Series, Time-Delay, 10A, 250V AC, 5 PK (67246)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 36" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT297-100)
- NVENT HOFFMAN Drop and Bracket Hangers, fits 4.00x4.00, Gray, Steel (F44GDB)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- RACO Cord Connector, 2-11/64" L, 3/4" Conduit (4703-2)
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001CR)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- ABB Liquid Tight Connector, 1/2in., Silver (2921SST)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032)
- ABB Cable Connector, 3/4 In, Straight (TCF075-67AL)
- Raychem Cord Grips