Shop All Strain Relief Connector
Raychem
TXR40AB00-1610AI
Mfr # TXR40AB00-1610AI
Zoro # G600963474
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Adapter Entry Size 10
- Termination Device Included TR10AI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB00-1610AI
- Zoro # G600963474
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 10 |
Cable Diameter Range | 7.9 “ 12.7 mm[.313 “ .5 in] |
Cable Entry Diameter | .2 “ 15.9 mm[.01 “ .63 in] |
Connector Shell Size | 17,E |
Details
Color | Olive Drab |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Termination Device Included | TR10AI |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Backshell Material | Aluminum |
Series | Raychem TXR |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 40 |
Adapter Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31EGXXXX)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M069)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4 (SDSA4040)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-11/16" L (SEC505GALN)
- REMKE Cord Grip, Alum, 1/4" NPT, .125-.188 (RSR-0003)
- ABB Cable Connector, 3/4 In, Straight (TCF075-54AL)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TMC2075075NB)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Yellow Grommet), 10PK (SR75B750)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100079)
- Raychem Strain Relief Connector