Shop All Strain Relief Connector
Raychem
TXR40AB00-1610AI
Mfr # 121571-000
Zoro # G100959281
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Salt Spray Resistance 500 Hr
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Cable Entry Diameter .01 “ .63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 121571-000
- Zoro # G100959281
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .63 in |
Adapter Entry Size | 10 |
Cable Diameter Range | .313 “ .5 in |
Connector Shell Size | 17, E |
Details
Material | Aluminum |
Color | Olive Drab |
Salt Spray Resistance | 500 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR10AI |
Overbraid Termination | Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Connector Detail Specification Number | D38999/47, D38999/26, D38999/42, D38999/40, D38999/20, D38999/46, D38999/24 |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Splice Connector, Vinyl, Red, PK25 (5WHG8)
- TECHFLEX Braided Sleeving, 2.000 In., 25 ft., Black (NHN2.00BK25)
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 240VAC (M60AA-240VAC)
- GARDNER BENDER Twist On Wire Cnnectr, 22-10AWG, Ylw, PK50 (17-004)
- REMKE Cord Grip, Alum, 4" NPT, 3.690-3.855 (RSR-1252)
- ABB 2532, 3/4IN CORD CONNECTOR .375-.500 RANG, PK 10 (2532)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG16 (LNP16B)
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- RACO Liquidtight Connector, Xflx 1/2", Nyln (4742)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- ABB Cable Connector, 1/2 In, Straight (TCF050-67AL)
- Raychem Strain Relief Connector