Shop All Strain Relief Connector
Raychem
TXR40AB00-1608BI
Mfr # 423509-000
Zoro # G700959049
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Connector Shell Size E, 17
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Adapter Entry Size 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 423509-000
- Zoro # G700959049
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | E, 17 |
Adapter Entry Size | 8 |
Cable Entry Diameter | .01 “ .5 in |
Cable Diameter Range | .25 “ .4 in |
Details
Material | Aluminum |
Color | Olive Drab |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector Detail Specification Number | D38999/46, D38999/47, D38999/26, D38999/24, D38999/20, D38999/40, D38999/42 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Salt Spray Resistance | 500 Hr |
Style | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Included | TR08BI |
TE Adapter Code | 40 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA Relay 12V 30A Spst D Electrics, 933791091 (933791091)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 225 to 400A Amp Range, 600V AC/DC Volt Rating (JM60400-1CR)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR3G)
- GROTE Soleniod Swith, 12V, 100A (82-0312)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- AMPHENOL 26482S2 BS STRT SHRK CAD OD (M85049601W12)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4960NM)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4972NM)
- APPLETON ELECTRIC Cable Connector, HazLoc, Explosion, 1/2In (TMCX050A)
- Raychem Strain Relief Connector