Shop All Strain Relief Connector
Raychem
TXR40AB00-1607AI
Mfr # TXR40AB00-1607AI
Zoro # G000963463
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Operating Temperature Range -65 “ 175 °C[-85 “ 347 °F]
- Termination Device Included TR07AI
- Cable Diameter Range 5.6 “ 8.9 mm[.219 “ .35 in]
- Pluggable I/O Accessory Type Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB00-1607AI
- Zoro # G000963463
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 5.6 “ 8.9 mm[.219 “ .35 in] |
Connector Shell Size | 17,E |
Adapter Entry Size | 7 |
Cable Entry Diameter | .2 “ 11.1 mm[.01 “ .44 in] |
Details
Color | Olive Drab |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Termination Device Included | TR07AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Series | Raychem TXR |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Backshell Material | Aluminum |
Adapter Angle | Straight |
TE Adapter Code | 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Magnetic Coil, 460-480V, NEMA Sz 00, 0, 1 (15D21G004)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ77)
- SQUARE D Base, 125A, 120/240V AC (QON312L125)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16EI)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1054)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- REMKE Cord Grip, PG11 Thread, .125-.188 (RPG-11103)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-45/64" L (SEC50GALN)
- ABB Liquid Tight Connector, 1/2in., Silver (2920SST)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100079)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- Raychem Cord Grips