Shop All Strain Relief Connector
Raychem
TXR40AB00-1606AI
Mfr # TXR40AB00-1606AI
Zoro # G300963439
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Connector General Specification Number MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
- Adapter Plating Material Cadmium (AMS-QQ-P-416, Type II, Class 3)
- Termination Device Included TR06AI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB00-1606AI
- Zoro # G300963439
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Adapter Entry Size | 6 |
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Connector Shell Size | 17,E |
Details
Color | Olive Drab |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Termination Device Included | TR06AI |
TE Adapter Code | 40 |
Adapter Angle | Straight |
Salt Spray Resistance | 500 Hr |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Series | Raychem TXR |
Backshell Material | Aluminum |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIV Gxt5 3Kva 208V L6-20P Ups (GXT5-3KL620RT2UXL)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK25 (MH10-8FLX)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPST (RIBU1S)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 30A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-30)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- ABB Cable Connector, 1/2 In, Straight (TCF050-67AL)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .188-.250 (RSR-9104)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028)
- Raychem Cord Grips