Shop All Strain Relief Connector
Raychem
TXR40AB00-1606AI
Mfr # 478803-000
Zoro # G700959766
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Cable Entry Diameter .01 “ .38 in
- Connector Shell Size 17, E
- Salt Spray Resistance 500 Hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 478803-000
- Zoro # G700959766
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .38 in |
Connector Shell Size | 17, E |
Cable Diameter Range | .188 “ .3 in |
Adapter Entry Size | 6 |
Details
Material | Aluminum |
Color | Olive Drab |
Salt Spray Resistance | 500 Hr |
Termination Device Included | TR06AI |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/24, D38999/26, D38999/42, D38999/40, D38999/20, D38999/47, D38999/46 |
Operating Temperature Range | -65 “ 175 °C |
Style | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Overbraid Termination | Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 600VAC/250VDC BK (HBL7379)
- DIALIGHT 1-inch FLAT GRN LED PMI 125V (5561605304F)
- HUBBELL Speedgaina Category 5E Jack- Universal- Universal- White (HXJ5EW)
- EATON WIRING DEVICES Cooper Wiring S42-SP Black Ground Angle 3 Wire Plug (6409478)
- RACO Cord Connector, Silver, 1-51/64" L, Steel (3704-2)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 12-16mm (18849)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- RACO Cord Connector, Silver, 1-7/16" L, Steel (3722-1)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075079)
- RACO Cord Connector, Black, 2-1/32" L, Nylon (4702-1)
- Raychem Cord Grips