Shop All Strain Relief Connector
Raychem
TXR40AB00-1604BI-CS2262
Mfr # TXR40AB00-1604BI-CS2262
Zoro # G700963428
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adapter Underplating Material Electroless Nickel
- Backshell Material Aluminum Alloy
- Adapter Angle Straight
- Series Raychem TXR
- Adapter Plating Material Cadmium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # TXR40AB00-1604BI-CS2262
- Zoro # G700963428
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 3.5 “ 5.5 mm[.14 “ .22 in] |
Details
Adapter Underplating Material | Electroless Nickel |
Backshell Material | Aluminum Alloy |
Adapter Angle | Straight |
Series | Raychem TXR |
Adapter Plating Material | Cadmium |
Connector & Contact Terminates To | Wire & Cable |
Connector System | Cable-to-Cable |
Sealable | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita 631801-1 Controller 100-130V (631801-1)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0455A)
- KMC Cable Clamp, 5/16" dia., 5/8" W, PK50 (CO0511Z1)
- LEESON Single Phase TEFC Motors, 1 hp, 3450 RPM (110142.00)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Gray (SECP7GA)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4971NM)
- L.H. DOTTIE L.H. Dottie 3/4'' Nylon Strain Relief Connector, 10PK (NSR34L)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .250-.312 (RSR-9005)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1076)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- Raychem Cord Grips