Shop All Strain Relief Connector
Raychem
TXR40AB00-1410AI
Mfr # 146995-000
Zoro # G600959712
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Adapter Entry Size 10
- Termination Device Type Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
- Cable Entry Diameter .01 “ .63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 146995-000
- Zoro # G600959712
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 10 |
Cable Entry Diameter | .01 “ .63 in |
Cable Diameter Range | .313 “ .5 in |
Connector Shell Size | 15, D |
Details
Material | Aluminum |
Color | Olive Drab |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Style | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 40 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Termination Device Included | TR10AI |
Operating Temperature Range | -65 “ 175 °C |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Connector Detail Specification Number | D38999/26, D38999/42, D38999/24, D38999/46, D38999/20, D38999/47, D38999/40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.6A, 600V AC, Non-Indicating (FNQ-R-6/10)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, Steel (HBL24GB606IV)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500048W)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164426-025)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038)
- CALBRITE Cord Connector, 1 in. Conduit (S41004GR00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Gray (NHC1023CR)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Strain Relief Boots, 50 Pack - Gray (NMB-1009)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1002G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041CR)
- Raychem Cord Grips