Shop All Strain Relief Connector
Raychem
TXR40AB00-1208BI
Mfr # TXR40AB00-1208BI
Zoro # G700963176
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Termination Device Included TR08BI
- Overbraid Termination Tinel-Lock Ring
- TE Adapter Code 40
- Salt Spray Resistance 500 Hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB00-1208BI
- Zoro # G700963176
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 12.7 mm[.01 “ .5 in] |
Cable Diameter Range | 6.4 “ 10.2 mm[.25 “ .4 in] |
Adapter Entry Size | 8 |
Connector Shell Size | 13,C |
Details
Color | Olive Drab |
Termination Device Included | TR08BI |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 40 |
Salt Spray Resistance | 500 Hr |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Backshell Material | Aluminum |
Adapter Angle | Straight |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Series | Raychem TXR |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIX WIRE 20 AWG, UL 3257 Lead Wire, 7 Strand, 250C, 25kV, Nickel plated copper, SILICONE, Red, Sold by the FT (EEA20P007T)
- IFM Proximity Sensor, Inductive, 5mm, NPN, NO (IGT248)
- TEMPCO Thermocouple, Type K, Adj (MTA01205)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal 1/4" Stud PK25 (MH14-14FLX)
- ABB Cable Connector, 1/2 In, Straight (TCF050-78AL)
- ABB Cable Connector, 1/2 In, Straight (TCF050-40AL)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4960NM)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Black (SEC100BA)
- RACO Raco 3403-8 0.75 in. Liquid Tight Connector - pack of 10 (33051)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Gray (SECP21GA)
- Raychem Cord Grips