Shop All Strain Relief Connector
Raychem
TXR40AB00-1208AI2
Mfr # TXR40AB00-1208AI2
Zoro # G300963224
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Cable Entry Diameter .2 “ 12.7 mm[.01 “ .5 in]
- Adapter Entry Size 8
- Cable Diameter Range 6.4 “ 10.2 mm[.25 “ .4 in]
- Series Raychem TXR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB00-1208AI2
- Zoro # G300963224
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 12.7 mm[.01 “ .5 in] |
Adapter Entry Size | 8 |
Cable Diameter Range | 6.4 “ 10.2 mm[.25 “ .4 in] |
Connector Shell Size | 13,C |
Details
Color | Olive Drab |
Series | Raychem TXR |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Angle | Straight |
Backshell Material | Aluminum |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Overbraid Termination | Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
TE Adapter Code | 40 |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (5WHE4)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Steel (1333)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 2 Pole, 120/240V AC (QOM70VH)
- ILSCO SafetySub Multi-Tap Connector, Direct Bur (PED3-350SS-DB-EC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, Orchid (NHC1038)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1054)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4972AL)
- RACO Liquidtight Connector, 3", Insul Dc Zinc (3522DC)
- Raychem Strain Relief Connector