Shop All Strain Relief Connector
Raychem
TXR40AB00-1208AI
Mfr # 497361-000
Zoro # G600959354
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Cable Diameter Range .25 “ .4 in
- Termination Device Type Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
- Cable Entry Diameter .01 “ .5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 497361-000
- Zoro # G600959354
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .25 “ .4 in |
Cable Entry Diameter | .01 “ .5 in |
Connector Shell Size | C, 13 |
Adapter Entry Size | 8 |
Details
Material | Aluminum |
Color | Olive Drab |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector Detail Specification Number | D38999/42, D38999/46, D38999/20, D38999/47, D38999/26, D38999/40, D38999/24 |
Salt Spray Resistance | 500 Hr |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Included | TR08AI |
TE Adapter Code | 40 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Style | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Operating Temperature Range | -65 “ 175 °C |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire Kit, 600V, 0.187in. Diameter, 25 ft Length Each, 6 Colors (10UL3173STRKIT)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R, Hinged (A24R208HCR)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 300W (DVELV-300P-WH)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, White/Red (9001KN202)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1018)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150127)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- L.H. DOTTIE L.H. Dottie 3/4'' Nylon Strain Relief Connector, 10PK (NSR34L)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG9 (LNP9B)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- Raychem Cord Grips