Shop All Strain Relief Connector
Raychem
TXR40AB00-1008AI
Mfr # TXR40AB00-1008AI
Zoro # G600963221
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Cable Diameter Range 6.4 “ 10.2 mm[.25 “ .4 in]
- Adapter Angle Straight
- Adapter Plating Material Cadmium (AMS-QQ-P-416, Type II, Class 3)
- Connector Detail Specification Number D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB00-1008AI
- Zoro # G600963221
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 6.4 “ 10.2 mm[.25 “ .4 in] |
Cable Entry Diameter | .2 “ 12.7 mm[.01 “ .5 in] |
Adapter Entry Size | 8 |
Connector Shell Size | 11,B |
Details
Color | Olive Drab |
Adapter Angle | Straight |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
TE Adapter Code | 40 |
Termination Device Included | TR08AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Series | Raychem TXR |
Salt Spray Resistance | 500 Hr |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Backshell Material | Aluminum |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Automotive Fuse, A50P Series, 150A, Very Fast Acting, 500V AC, Blade (A50P150-4)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 250V (HBL360P6W)
- INTERMATIC Photocontrol, Twist Lock, 120VAC (LC4521LA)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH, 4 NEMA (797)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Green Grommet), 10PK (SR75A560)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Pink (NHC1044)
- ABB Liquid Tight Connector, 1/2in., Silver (2922SST)
- RACO Liquidtight Conn, Ground Lug, 90 deg., 3" (3552-3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022ZP)
- Raychem Cord Grips