Shop All Strain Relief Connector
Raychem
TXR40AB00-1008AI
Mfr # 515403-000
Zoro # G400959820
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Operating Temperature Range -65 “ 175 °C
- Connector Shell Size B, 11
- Overbraid Termination Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 515403-000
- Zoro # G400959820
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | B, 11 |
Cable Entry Diameter | .01 “ .5 in |
Cable Diameter Range | .25 “ .4 in |
Adapter Entry Size | 8 |
Details
Material | Aluminum |
Color | Olive Drab |
Operating Temperature Range | -65 “ 175 °C |
Overbraid Termination | Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W |
Termination Device Included | TR08AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
TE Adapter Code | 40 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Connector Detail Specification Number | D38999/20, D38999/40, D38999/42, D38999/46, D38999/47, D38999/24, D38999/26 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1 1/32 In, PK10 (22CC87F1003)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Wire Clip, Hblalu3800/Hblalu4800 (HBLALUWC)
- RACO Rgd/Imc Compression Connector 1-1/2" Steel (1808)
- DAYTON Thermocouple Probe, Type J, 6inL, SS, 22 AWG (36GL12)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-140AL)
- MAKITA 682502-4 Cord Guard / Strain Reliever (682502-4)
- CALBRITE Cord Connector, 0.18-0.25 in. Cord Range (S40502GR00)
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033ZP)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020ZP)
- Raychem Cord Grips