Shop All Strain Relief Connector
Raychem
TXR40AB00-1006BI
Mfr # TXR40AB00-1006BI
Zoro # G100963332
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Backshell Material Aluminum
- Termination Device Included TR06BI
- Operating Temperature Range -65 “ 175 °C[-85 “ 347 °F]
- Salt Spray Resistance 500 Hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB00-1006BI
- Zoro # G100963332
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Connector Shell Size | 11,B |
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Adapter Entry Size | 6 |
Details
Color | Olive Drab |
Backshell Material | Aluminum |
Termination Device Included | TR06BI |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Salt Spray Resistance | 500 Hr |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Series | Raychem TXR |
Adapter Angle | Straight |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, White, Metal Bezel (3SU1050-0AB60-0AA0)
- LUTRON Receptacles, Tamper-Resistant, Biscuit (SCRS-15-TR-BI)
- ENM DC Hour Meter, Electrical, 2.31 in, Round (T40A45)
- ALLEN TEL Cat 6 Patch Cable, 20 ft, Blue (AT1620-BU)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 3/4" (3563-3)
- ABB Liquid Tight Connector, 1/2in., Silver (2921SST)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1078)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Pink (NHC1044)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- Raychem Cord Grips