Shop All Strain Relief Connector
Raychem
TXR40AB00-1006BI
Mfr # 921653-000
Zoro # G600960077
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Connector General Specification Number MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
- Style Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 921653-000
- Zoro # G600960077
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .38 in |
Adapter Entry Size | 6 |
Cable Diameter Range | .188 “ .3 in |
Connector Shell Size | B, 11 |
Details
Material | Aluminum |
Color | Olive Drab |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Style | Tinel-Lock Adapter |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Connector Detail Specification Number | D38999/20, D38999/40, D38999/47, D38999/42, D38999/24, D38999/46, D38999/26 |
TE Adapter Code | 40 |
Overbraid Termination | Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C |
Termination Device Included | TR06BI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24-Hour, SPST (T101PCD82)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (WT41-1)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Pnp Xux (XUX5APANM12)
- GE 120VAC Mechanically Held Lighting Contactor 6P 30A (CR463M60CJA10A0)
- AMPHENOL CC SZ 12SL 14S CAD OD (9730576)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .562-.625 (RSR-9210)
- ABB Cable Connector, 1/2 In, Straight (TCF050-67AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Red (SHC1031)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- Raychem Cord Grips