Shop All Strain Relief Connector
Raychem
TXR40AB00-1004BI
Mfr # TXR40AB00-1004BI
Zoro # G100963356
Sold in multiples of 21 for $2,372.79
Free Shipping & Returns
$2,372.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Connector Shell Size 11,B
- Operating Temperature Range -65 “ 175 °C[-85 “ 347 °F]
- Adapter Entry Size 4
- Salt Spray Resistance 500 Hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # TXR40AB00-1004BI
- Zoro # G100963356
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 11,B |
Adapter Entry Size | 4 |
Cable Entry Diameter | .2 “ 6.4 mm[.01 “ .25 in] |
Cable Diameter Range | 3.2 “ 5.1 mm[.125 “ .2 in] |
Details
Color | Olive Drab |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Overbraid Termination | Tinel-Lock Ring |
Backshell Material | Aluminum |
Termination Device Included | TR04BI |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Adapter Angle | Straight |
TE Adapter Code | 40 |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Series | Raychem TXR |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel U Fitting, Silver, Width: 5 3/8 in (V300UEG)
- IDEAL Twist On Wire Connector, 16-6 AWG, PK15 (30-1163P)
- DON-JO Don-Jo:Blank Wrap Around 90 - Silver (90-S-CW)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 3 Pole, 240/415/440V AC, D Curve (M9F23316)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in., 90 deg (NHC1059)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1001G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020CR)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in., Straight, Gold (TMC2-150162NB)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Wht (NHC1011)
- Raychem Cord Grips