Shop All Strain Relief Connector
Raychem
TXR40AB00-1004AI
Mfr # TXR40AB00-1004AI
Zoro # G900963297
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Backshell Material Aluminum
- Operating Temperature Range -65 “ 175 °C[-85 “ 347 °F]
- TE Adapter Code 40
- Adapter Plating Material Cadmium (AMS-QQ-P-416, Type II, Class 3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB00-1004AI
- Zoro # G900963297
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 11,B |
Cable Entry Diameter | .2 “ 6.4 mm[.01 “ .25 in] |
Adapter Entry Size | 4 |
Cable Diameter Range | 3.2 “ 5.1 mm[.125 “ .2 in] |
Details
Color | Olive Drab |
Backshell Material | Aluminum |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
TE Adapter Code | 40 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Salt Spray Resistance | 500 Hr |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Termination Device Included | TR04AI |
Adapter Angle | Straight |
Series | Raychem TXR |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" Copper Stud Electrical Lugs 4PK (70581)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V03)
- ZORO SELECT Strut Chan, 5ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 60.00)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Toggle Switch (14216)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022ZP)
- L.H. DOTTIE L.H. Dottie 3/4'' Nylon Strain Relief Connector, 10PK (NSR34L)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Yellow Grommet), 5PK (SR100B750)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Gray (SEC38GA)
- REMKE Cord Grip, Steel, 1/2" NPT, .125-.188 (RSRS-103)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036CR)
- Raychem Strain Relief Connector