Shop All Strain Relief Connector
Raychem
TXR40AB00-1004AI
Mfr # 726974-000
Zoro # G100960379
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Connector Detail Specification Number D38999/26, D38999/46, D38999/24, D38999/40, D38999/20, D38999/47, D38999/42
- Salt Spray Resistance 500 Hr
- Cable Entry Diameter .01 “ .25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 726974-000
- Zoro # G100960379
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .25 in |
Connector Shell Size | 11, B |
Cable Diameter Range | .125 “ .2 in |
Adapter Entry Size | 4 |
Details
Material | Aluminum |
Color | Olive Drab |
Connector Detail Specification Number | D38999/26, D38999/46, D38999/24, D38999/40, D38999/20, D38999/47, D38999/42 |
Salt Spray Resistance | 500 Hr |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W |
Termination Device Included | TR04AI |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Operating Temperature Range | -65 “ 175 °C |
Style | Tinel-Lock Adapter |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRRED25)
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 250A, J frame (NF250SFBJ)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0924414)
- REMKE Cord Grip, Alum, 1-1/2", .750-.875, Size 5 (RSR-514)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/4 In (31622007L)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1035CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Yellow (VHC1037)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1001G)
- Raychem Cord Grips