Shop All Strain Relief Connector
Raychem
TXR40AB00-0806BI
Mfr # TXR40AB00-0806BI
Zoro # G300963286
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Cable Entry Diameter .2 “ 9.5 mm[.01 “ .38 in]
- Operating Temperature Range -65 “ 175 °C[-85 “ 347 °F]
- Adapter Entry Size 6
- Connector Detail Specification Number D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB00-0806BI
- Zoro # G300963286
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Adapter Entry Size | 6 |
Connector Shell Size | 09,A |
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Details
Color | Olive Drab |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Termination Device Included | TR06BI |
TE Adapter Code | 40 |
Salt Spray Resistance | 500 Hr |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Backshell Material | Aluminum |
Adapter Angle | Straight |
Series | Raychem TXR |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ3K-7A)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-51628-12)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Yellow, PVC Insulation (411050502)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X4LG6NM)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Gray (SECP21GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023ZP)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Black (SECP11BA)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- Raychem Strain Relief Connector