Shop All Strain Relief Connector
Raychem
TXR40AB00-0804BI
Mfr # TXR40AB00-0804BI
Zoro # G300963156
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Adapter Angle Straight
- Connector Shell Size 09,A
- Termination Device Included TR04BI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB00-0804BI
- Zoro # G300963156
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 09,A |
Adapter Entry Size | 4 |
Cable Diameter Range | 3.2 “ 5.1 mm[.125 “ .2 in] |
Cable Entry Diameter | .2 “ 6.4 mm[.01 “ .25 in] |
Details
Color | Olive Drab |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Angle | Straight |
Termination Device Included | TR04BI |
TE Adapter Code | 40 |
Backshell Material | Aluminum |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Salt Spray Resistance | 500 Hr |
Series | Raychem TXR |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 20A, 1 Pole, 120/240V AC (THQB1120HID)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 12 in. (ECFUF-212)
- EATON Bracket, 90 Deg, Short, For 30mm Sensors (6150E-6501)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1054)
- RACO Cord Connector, Silver, 3-3/4" L, Iron (3796-0)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043CR)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 3/4" (3563-3)
- Raychem Strain Relief Connector