Shop All Strain Relief Connector
Raychem
TXR40AB00-0804BI
Mfr # 415115-000
Zoro # G300959739
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Termination Device Included TR04BI
- Connector General Specification Number MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W
- Operating Temperature Range -65 “ 175 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 415115-000
- Zoro # G300959739
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 9, A |
Cable Diameter Range | .125 “ .2 in |
Adapter Entry Size | 4 |
Cable Entry Diameter | .01 “ .25 in |
Details
Material | Aluminum |
Color | Olive Drab |
Termination Device Included | TR04BI |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W |
Operating Temperature Range | -65 “ 175 °C |
Salt Spray Resistance | 500 Hr |
Overbraid Termination | Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Style | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/40, D38999/47, D38999/26, D38999/46, D38999/42, D38999/24, D38999/20 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Tone Generator and Probe Kit (400-011)
- DAYTON Current Sensing Relay, 5 to 50A, 24VAC (15V826)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 480V (HBL430R7W)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., Aluminum (119323)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Gray (SECP11GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- RACO Cord Connector, Silver, 1-31/64" L, Steel (3703-1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Yellow (SHC1027)
- Raychem Strain Relief Connector