Shop All Strain Relief Connector
Raychem
TXR40AB00-0804AI
Mfr # 423209-000
Zoro # G100959014
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Salt Spray Resistance 500 Hr
- Cable Entry Diameter .01 “ .25 in
- Cable Diameter Range .125 “ .2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 423209-000
- Zoro # G100959014
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .25 in |
Cable Diameter Range | .125 “ .2 in |
Adapter Entry Size | 4 |
Connector Shell Size | 9, A |
Details
Material | Aluminum |
Color | Olive Drab |
Salt Spray Resistance | 500 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W |
Termination Device Included | TR04AI |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | D38999/24, D38999/46, D38999/20, D38999/26, D38999/40, D38999/42, D38999/47 |
Operating Temperature Range | -65 “ 175 °C |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 30A@300VAC, DPDT (RIB24P30)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 70A, 600V AC, Non-Indicating (LPS-RK-70SP)
- SIEMENS Overload Relay, 1.80 to 2.50A, 3P, Class 10 (3RU21161CB0)
- ZORO SELECT Terminal Strip, 20A, 18 Pole, 300VAC (6ZEH8)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-213)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .568-.688 (RSR-9211)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011CR)
- Raychem Strain Relief Connector