Shop All Strain Relief Connector
Raychem
TXR32AB00-2816AIJ
Mfr # TXR32AB00-2816AIJ
Zoro # G400963261
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Cable Diameter Range 12.7 “ 20.3 mm[.5 “ .8 in]
- Salt Spray Resistance 500 Hr
- Adapter Plating Material Cadmium (AMS-QQ-P-416, Type II, Class 3)
- TE Adapter Code 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR32AB00-2816AIJ
- Zoro # G400963261
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 12.7 “ 20.3 mm[.5 “ .8 in] |
Connector Shell Size | 28 |
Cable Entry Diameter | .2 “ 25.4 mm[.01 “ 1 in] |
Adapter Entry Size | 16 |
Details
Color | Olive Drab |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
TE Adapter Code | 32 |
Backshell Material | Aluminum |
Termination Device Included | TR16AI |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Adapter Angle | Straight |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | MS17343, MS17344, MS17345, MS17346, MS17347, MS17348 |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Series | Raychem TXR |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-22992 Class C,J,R,MIL-DTL-22992 Class C,R |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 16mm, 12-24V, Green, LED (ZB6EB3B)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PM9W3A)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 20 ft. L, Silver, Gauge: 12 (FS-200SS PG 240.00)
- ABB Liquid Tight Connector, 1/2in., Silver (2920SST)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028ZP)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 6-10mm (18846)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1058ZP)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- RACO Cord Connector, Silver, 2-3/64" L, Aluminum (4803-5)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1091)
- Raychem Cord Grips