Shop All Strain Relief Connector
Raychem
TXR32AB00-1404AI
Mfr # TXR32AB00-1404AI
Zoro # G100962656
product price: $36.65
/ea
Sold in multiples of 3 for $109.95
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Overbraid Termination Tinel-Lock Ring
- TE Adapter Code 32
- Adapter Angle Straight
- Series Raychem TXR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR32AB00-1404AI
- Zoro # G100962656
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 6.4 mm[.01 “ .25 in] |
Adapter Entry Size | 4 |
Connector Shell Size | 14 |
Cable Diameter Range | 3.2 “ 5.1 mm[.125 “ .2 in] |
Details
Color | Olive Drab |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 32 |
Adapter Angle | Straight |
Series | Raychem TXR |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Connector Detail Specification Number | MS17343, MS17344, MS17345, MS17346, MS17347, MS17348 |
Salt Spray Resistance | 500 Hr |
Backshell Material | Aluminum |
Connector General Specification Number | MIL-DTL-22992 Class C,J,R,MIL-DTL-22992 Class C,R |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Termination Device Included | TR04AI |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Hinge Cover, 36 x 24 x 12, Steel/Gray (C3R362412HCR)
- AIMS POWER Remote for Green Inverter, Chargers, LED (REMOTELFLED)
- SEA-DOG Fuse Holder, 15A Amp Range, Wire Leads, Glass Fuse Type (420553-1)
- SCHNEIDER ELECTRIC Interface plug-in relay, 12 A, 1 CO, 24, 24V AC Coil Volts, 1 C/O (RSB1A120B7)
- AMPHENOL 26482S2 C/C STRT CAD OD (M8504952122W)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812 (RSR-902)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 7-11mm (18847)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Cat6 Strain Relief Boots, Clear, 100PK (FWT202036J)
- ABB Cable Connector, 2 In, Straight (TCF200-219AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Blk (NHC1010)
- Raychem Cord Grips