Shop All Strain Relief Connector
Raychem
TXR30AB00-2412AI2
Mfr # TXR30AB00-2412AI2
Zoro # G700962735
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Cable Diameter Range 9.5 “ 15.2 mm[.375 “ .6 in]
- TE Adapter Code 30
- Operating Temperature Range -65 “ 175 °C[-85 “ 347 °F]
- Backshell Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # TXR30AB00-2412AI2
- Zoro # G700962735
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 9.5 “ 15.2 mm[.375 “ .6 in] |
Cable Entry Diameter | .2 “ 19.1 mm[.01 “ .75 in] |
Adapter Entry Size | 12 |
Connector Shell Size | 25,G |
Details
Color | Olive Drab |
TE Adapter Code | 30 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Backshell Material | Aluminum |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Connector General Specification Number | MIL-DTL-28840 Class D,DS |
Series | Raychem TXR |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | M28840/10, M28840/11, M28840/14, M28840/16 |
Adapter Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 30 mm Round, No Lens (9001KP)
- MURR ELEKTRONIK M12 MALE 0° / M12 FEMALE 0° 8 POLE, PUR 8x0, 25 GRAY, drag ch 2m (7000-48001-2920200)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- HYDROMAXX 1 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS100100)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 7-11mm (18847)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1040G)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Yellow Grommet), 5PK (SR100B750)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Black (SEC100BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020)
- Raychem Cord Grips