Shop All Strain Relief Connector
Raychem
TXR30AB00-2412AI2
Mfr # 877615-000
Zoro # G800960174
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Termination Device Type Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
- Connector Shell Size G, 25
- Connector Detail Specification Number M28840/16, M28840/14, M28840/11, M28840/10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 877615-000
- Zoro # G800960174
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | G, 25 |
Cable Entry Diameter | .01 “ .75 in |
Adapter Entry Size | 12 |
Cable Diameter Range | .375 “ .6 in |
Details
Material | Aluminum |
Color | Olive Drab |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector Detail Specification Number | M28840/16, M28840/14, M28840/11, M28840/10 |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-28840 Class D,DS |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Style | Tinel-Lock Adapter |
TE Adapter Code | 30 |
Operating Temperature Range | -65 “ 175 °C |
Salt Spray Resistance | 500 Hr |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 200A, Fast-Acting, 150V AC, Bolt-On (FWA-200B)
- MOXA Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C (45MR-2601-T)
- HONDA Air Cleaner Gasket (16212-ZH8-800)
- SIMPSON STRONG-TIE Framing Angle Zmax A35Z (A35Z)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in., 90 deg (NHC1059)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG13.5 (LNP13B)
- REMKE Cord Grip, Alum, 2", 2.188-2.312, Size 7 (RSR-6737)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2in, Straight (SHC1058)
- Raychem Strain Relief Connector