Shop All Strain Relief Connector
Raychem
TXR21SJ90-0804BI
Mfr # TXR21SJ90-0804BI
Zoro # G100962809
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Shell Size 8
- Connector General Specification Number MIL-DTL-26482 Series 1/Class E,F,J,P
- Adapter Plating Material Passivated (SAE AMS-QQ-P-35 or MIL-S-5002)
- Backshell Material Corrosion Resisting Steel
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR21SJ90-0804BI
- Zoro # G100962809
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 8 |
Adapter Entry Size | 4 |
Cable Entry Diameter | .2 “ 6.4 mm[.01 “ .25 in] |
Cable Diameter Range | 3.2 “ 5.1 mm[.125 “ .2 in] |
Details
Connector General Specification Number | MIL-DTL-26482 Series 1/Class E,F,J,P |
Adapter Plating Material | Passivated (SAE AMS-QQ-P-35 or MIL-S-5002) |
Backshell Material | Corrosion Resisting Steel |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Salt Spray Resistance | 1000 Hr |
Termination Device Included | TR04BI |
Operating Temperature Range | -65 “ 260 °C[-85 “ 500 °F] |
Connector Detail Specification Number | MS3110, MS3111, MS3116, MS3120, MS3121, MS3126, MS3128 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Series | Raychem TXR |
Adapter Angle | 90 |
TE Adapter Code | 21 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 7/8 In, Pk25 (COL1409SS)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, M Iron, 1-1/2" (ELMFL90-150)
- LUTRON SwitchMulti, Tap, 120V, 600W, Timer5-60 Mins (MA-T51MN-WH)
- ALARM CONTROLS Touchless Actuators (NTB-2)
- REMKE Cord Grip, Gry, Polyamide, M20, .23-.47 (RD20MR-GY)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Blue (SHC1039)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- ABB Liquid Tight Connector, 1/2in., Silver (2922)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1097ZP)
- ABB Cable Connector, 2 In, Straight (TCF200-186AL)
- Raychem Strain Relief Connector