Shop All Strain Relief Connector
Raychem
TXR21SJ90-0804BI
Mfr # CU7731-000
Zoro # G500961785
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Corrosion Resisting Steel
- Salt Spray Resistance 1000 Hr
- Adapter Plating Material Passivated per SAE AMS-QQ-P-35 or MIL-S-5002
- TE Adapter Code 21
- Operating Temperature Range -65 “ 260 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CU7731-000
- Zoro # G500961785
- Country of Origin Unknown
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 8 |
Cable Entry Diameter | .01 “ .25 in |
Cable Diameter Range | .125 “ .2 in |
Adapter Entry Size | 4 |
Details
Material | Corrosion Resisting Steel |
Salt Spray Resistance | 1000 Hr |
Adapter Plating Material | Passivated per SAE AMS-QQ-P-35 or MIL-S-5002 |
TE Adapter Code | 21 |
Operating Temperature Range | -65 “ 260 °C |
Adapter Angle | 90 |
Style | Tinel-Lock Adapter |
Termination Device Included | TR04BI |
Connector General Specification Number | MIL-DTL-26482 Series 1/Class E,F,J,P |
Overbraid Termination | Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Connector Detail Specification Number | MS3126, MS3121, MS3110, MS3111, MS3128, MS3120, MS3116 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 12/3 3-Outlet Lighted Extension Cord SJTOW (4GAC5)
- VAST Post Base Angled, 6 Hole E/G, PK10 (V645EG-10)
- TY-RAP 7" L Miniature Cable Tie NAT PK 1000 (TYB2315M)
- SIEMENS Protective Collar, Yellow, Plastic, 22mm (3SU1900-0DY30-0AA0)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 0.30 to 0.36 in Cord, Gray (HS1003G)
- RACO Cord Connector, Silver, 2-9/16" L, Straight (3745-0)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023CR)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4970AL)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 9-14mm (18848)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044CR)
- Raychem Strain Relief Connector