Shop All Strain Relief Connector
Raychem
TXR21AZ00-1004AI
Mfr # CW0956-000
Zoro # G400961311
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Cable Entry Diameter .01 “ .25 in
- Adapter Plating Material Zinc Nickel (ASTM B841) Chromate Chemical Conversion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CW0956-000
- Zoro # G400961311
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .25 in |
Cable Diameter Range | .125 “ .2 in |
Adapter Entry Size | 4 |
Connector Shell Size | 10 |
Details
Material | Aluminum |
Color | Black |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Plating Material | Zinc Nickel (ASTM B841) Chromate Chemical Conversion |
Style | Tinel-Lock Adapter |
TE Adapter Code | 21 |
Overbraid Termination | Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C |
Connector General Specification Number | MIL-DTL-26482 Series 1/Class E,F,J,P |
Salt Spray Resistance | 500 Hr |
Connector Detail Specification Number | MS3110, MS3111, MS3128, MS3120, MS3121, MS3116, MS3126 |
Termination Device Included | TR04AI |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 11-in 75-lb, Dark Green, 100 Standard Nylon Tie (220166)
- IDEAL Switch, Rckr, Spst, O-F, Spd, Blk (774038)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGTA-SCAL)
- 3M Shrink Tubing, 3.0in ID, Black, 4ft, PK10 (HDT-3000-48"-BLACK-10 PCS)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Black (SECP13BA)
- ABB Cable Connector, 1/2 In, Straight (TCF050-40AL)
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023SS)
- Raychem Cord Grips