Shop All Strain Relief Connector
Raychem
TXR21AZ00-0804AI
Mfr # TXR21AZ00-0804AI
Zoro # G100962847
product price: $57.45
/ea
Sold in multiples of 25 for $1,436.25
$1,436.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Backshell Material Aluminum
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Adapter Entry Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR21AZ00-0804AI
- Zoro # G100962847
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 4 |
Cable Entry Diameter | .2 “ 6.4 mm[.01 “ .25 in] |
Cable Diameter Range | 3.2 “ 5.1 mm[.125 “ .2 in] |
Connector Shell Size | 8 |
Details
Color | Black |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Backshell Material | Aluminum |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | MS3110, MS3111, MS3116, MS3120, MS3121, MS3126, MS3128 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Adapter Angle | Straight |
Adapter Plating Material | Zinc Nickel (ASTM B841) |
Connector General Specification Number | MIL-DTL-26482 Series 1/Class E,F,J,P |
Salt Spray Resistance | 500 Hr |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Included | TR04AI |
Series | Raychem TXR |
TE Adapter Code | 21 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Locknut, 1-1/4 In., PVC (5134203)
- SQUARE D Thermal Unit, 0.72 to 0.88A (B1.03)
- TRIPP LITE PDU Accessory, Rear Support Rail Kit (PDU4PKIT)
- FESTO Proximity Sensor SMT-C1-PS-24V-K-5, 0-OE (SMT-C1-PS-24V-K-5,0-OE)
- REMKE Cord Grip, Alum, 90 deg., 1", .562-.625 (RSR-9310)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .750-.875 (RSR-414)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Silver and Red (TMCX050SNB)
- OATEY Solder 1/4Lb Silver Safe Flo (53062)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036)
- Raychem Strain Relief Connector