Shop All Strain Relief Connector
Raychem
TXR21AZ00-0804AI
Mfr # CW0954-000
Zoro # G000961117
product price: $72.65
/ea
Sold in multiples of 25 for $1,816.25
$1,816.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Adapter Plating Material Zinc Nickel (ASTM B841) Chromate Chemical Conversion
- Connector Shell Size 8
- Cable Diameter Range .125 “ .2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CW0954-000
- Zoro # G000961117
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 8 |
Cable Diameter Range | .125 “ .2 in |
Cable Entry Diameter | .01 “ .25 in |
Adapter Entry Size | 4 |
Details
Material | Aluminum |
Color | Black |
Adapter Plating Material | Zinc Nickel (ASTM B841) Chromate Chemical Conversion |
Connector Detail Specification Number | MS3120, MS3116, MS3126, MS3121, MS3110, MS3128, MS3111 |
Operating Temperature Range | -65 “ 175 °C |
Style | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 21 |
Salt Spray Resistance | 500 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-26482 Series 1/Class E,F,J,P |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Termination Device Included | TR04AI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 50A, 3 Pole, 240V AC (Q350)
- ZORO SELECT 16 AWG 4 Conductor Carolprene Portable Cord 300V 250 ft. BK (3045300159)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO (14BUC32BH)
- AMPHENOL 38999S3 B/S STRT SHRK CAD OD (M850496911W)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438 (RSR-739)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- ABB Cable Connector, 2 In, Straight (TCF200-186AL)
- REMKE Cord Grip, Nylon, 3/4", .625-.750 (RSP-212)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Gray (SECP9GA)
- Raychem Cord Grips