Shop All Strain Relief Connector
Raychem
TXR21AB45-2214BI
Mfr # TXR21AB45-2214BI
Zoro # G400962882
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Termination Device Included TR14BI
- Overbraid Termination Tinel-Lock Ring
- Adapter Entry Size 14
- Operating Temperature Range -65 “ 175 °C[-85 “ 347 °F]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # TXR21AB45-2214BI
- Zoro # G400962882
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 14 |
Connector Shell Size | 22 |
Cable Entry Diameter | .2 “ 22.2 mm[.01 “ .88 in] |
Cable Diameter Range | 11.1 “ 17.8 mm[.438 “ .7 in] |
Details
Color | Olive Drab |
Termination Device Included | TR14BI |
Overbraid Termination | Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Salt Spray Resistance | 500 Hr |
TE Adapter Code | 21 |
Connector Detail Specification Number | MS3110, MS3111, MS3116, MS3120, MS3121, MS3126, MS3128 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Series | Raychem TXR |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Angle | 45 |
Connector General Specification Number | MIL-DTL-26482 Series 1/Class E,F,J,P |
Backshell Material | Aluminum |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Closed-End Crimp Connector, PK1000 (30-147)
- PROJEX APPL CORD14/3SPT-3 BGE6' (1AC-001-003FBGP)
- ZORO SELECT Superstrut Channel Spring Nut, 1/2 In, Silver, PK25 (V200 1/2)
- HONEYWELL Dp2030A1004 Economy Contactor. (DP2030A100)
- RACO Liquidtight Connector, 3-1/2", Steel (3414)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in., Straight, Gold (TMC2-150162NB)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.00-1.125 (RSR-418)
- RACO Cord Connector, 1-31/64" L, 3/4" Conduit (3703-2)
- RACO Cord Connector, 2-9/16" L, 1/2" Conduit (3745-1)
- Raychem Strain Relief Connector