Shop All Strain Relief Connector
Raychem
TXR21AB00-2212BI
Mfr # TXR21AB00-2212BI
Zoro # G300963057
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Termination Device Included TR12BI
- Cable Entry Diameter .2 “ 19.1 mm[.01 “ .75 in]
- Connector Detail Specification Number MS3110, MS3111, MS3116, MS3120, MS3121, MS3126, MS3128
- Connector General Specification Number MIL-DTL-26482 Series 1/Class E,F,J,P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR21AB00-2212BI
- Zoro # G300963057
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 19.1 mm[.01 “ .75 in] |
Connector Shell Size | 22 |
Cable Diameter Range | 9.5 “ 15.2 mm[.375 “ .6 in] |
Adapter Entry Size | 12 |
Details
Color | Olive Drab |
Termination Device Included | TR12BI |
Connector Detail Specification Number | MS3110, MS3111, MS3116, MS3120, MS3121, MS3126, MS3128 |
Connector General Specification Number | MIL-DTL-26482 Series 1/Class E,F,J,P |
Salt Spray Resistance | 500 Hr |
Overbraid Termination | Tinel-Lock Ring |
Series | Raychem TXR |
Backshell Material | Aluminum |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Angle | Straight |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 21 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Mortise Bolt Black (MB175U19)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.2to 2InWC (ADPS-03-2-N)
- EATON BUSSMANN Midget Fuse, NNB Series, Non-Indicating (NNB-R)
- DARE Wire 14 Ga Underground (2488)
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036CR)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041CR)
- Raychem Cord Grips