Shop All Strain Relief Connector
Raychem
TXR21AB00-2212BI
Mfr # 961957-000
Zoro # G600960701
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Salt Spray Resistance 500 Hr
- Connector Shell Size 22
- Adapter Entry Size 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 961957-000
- Zoro # G600960701
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 22 |
Adapter Entry Size | 12 |
Cable Entry Diameter | .01 “ .75 in |
Cable Diameter Range | .375 “ .6 in |
Details
Material | Aluminum |
Color | Olive Drab |
Salt Spray Resistance | 500 Hr |
TE Adapter Code | 21 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR12BI |
Style | Tinel-Lock Adapter |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector Detail Specification Number | MS3110, MS3121, MS3111, MS3128, MS3126, MS3116, MS3120 |
Overbraid Termination | Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C |
Connector General Specification Number | MIL-DTL-26482 Series 1/Class E,F,J,P |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 10A, 250V AC, 5 PK (ABC-10-R)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- IDEAL Switch, Rckr, Spst, O-F, Spd, Blk (774038)
- CONNTEK Conntek RUL630PR-100 NEMA L6-30 Locking All Weather Cord Set, 100' (RUL630PR-100)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1058G)
- REMKE Cord Grip, Alum, 1/4" NPT, .188-.250 (RSR-0004)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1041G)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- Raychem Cord Grips