Shop All Strain Relief Connector
Raychem
TXR21AB00-1818AI
Mfr # TXR21AB00-1818AI
Zoro # G500963598
Sold in multiples of 37 for $4,624.63
Free Shipping & Returns
$4,624.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Salt Spray Resistance 500 Hr
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- TE Adapter Code 21
- Backshell Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # TXR21AB00-1818AI
- Zoro # G500963598
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 18 |
Adapter Entry Size | 18 |
Cable Diameter Range | 12.7 “ 20.5 mm[.5 “ .1 in] |
Cable Entry Diameter | .2 “ 28.6 mm[.01 “ 1.13 in] |
Details
Color | Olive Drab |
Salt Spray Resistance | 500 Hr |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
TE Adapter Code | 21 |
Backshell Material | Aluminum |
Series | Raychem TXR |
Termination Device Included | TR18AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Adapter Angle | Straight |
Connector Detail Specification Number | MS3110, MS3111, MS3116, MS3120, MS3121, MS3126, MS3128 |
Connector General Specification Number | MIL-DTL-26482 Series 1/Class E,F,J,P |
Overbraid Termination | Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW82W)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (12102A6517)
- INTERMATIC Electromechanical Timer, Swim Pool (T10404R)
- KEEN 49630 0.37 in. BX-MC-Flex Duplex Connector (KE157789)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-165AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042CR)
- EAT-IN White CordMate Cord Cover Kit (EA13676)
- ABB Cable Connector, 2 In, Straight (TCF200-186AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Green (SHC1019)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1078)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- Raychem Cord Grips