Shop All Strain Relief Connector
Raychem
TXR21AB00-1808BI
Mfr # TXR21AB00-1808BI
Zoro # G300963491
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Adapter Angle Straight
- Series Raychem TXR
- Connector Shell Size 18
- Adapter Entry Size 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR21AB00-1808BI
- Zoro # G300963491
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 18 |
Adapter Entry Size | 8 |
Cable Entry Diameter | .2 “ 12.7 mm[.01 “ .5 in] |
Cable Diameter Range | 6.4 “ 10.2 mm[.25 “ .4 in] |
Details
Color | Olive Drab |
Adapter Angle | Straight |
Series | Raychem TXR |
Termination Device Included | TR08BI |
TE Adapter Code | 21 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-26482 Series 1/Class E,F,J,P |
Salt Spray Resistance | 500 Hr |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | MS3110, MS3111, MS3116, MS3120, MS3121, MS3126, MS3128 |
Backshell Material | Aluminum |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 23/32" Uninsulated Spade Terminals 20PK (70111)
- IDEAL Connector, PK25 (85-366)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (6EAV8)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD202012SS)
- ABB Liquid Tight Connector, 3/4in., Silver (2930SST)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022SS)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1059GPK25)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438 (RSR-739)
- Raychem Strain Relief Connector