Shop All Strain Relief Connector
Raychem
TXR21AB00-1808BI
Mfr # 507401-000
Zoro # G000959190
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Cable Diameter Range .25 “ .4 in
- Connector General Specification Number MIL-DTL-26482 Series 1/Class E,F,J,P
- Termination Device Included TR08BI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 507401-000
- Zoro # G000959190
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .25 “ .4 in |
Connector Shell Size | 18 |
Adapter Entry Size | 8 |
Cable Entry Diameter | .01 “ .5 in |
Details
Material | Aluminum |
Color | Olive Drab |
Connector General Specification Number | MIL-DTL-26482 Series 1/Class E,F,J,P |
Termination Device Included | TR08BI |
Style | Tinel-Lock Adapter |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
TE Adapter Code | 21 |
Connector Detail Specification Number | MS3121, MS3126, MS3110, MS3120, MS3116, MS3128, MS3111 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Overbraid Termination | Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Short Boot, For 50A Twist-Lock Devices (HBL7716C)
- WIREMOLD Plug-In Six Outlet Unit, Gray, Aluminum (UL207BC)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- ABB One Hole Lug Compress Connector, 1/0 AWG (54152NT)
- REMKE Cord Grip, Alum, 90 deg., 1", .562-.625 (RSR-9310)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/4 In (31622007L)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- AMPHENOL 26482S2 C/C STRT CAD OD (M8504952122W)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1081)
- Raychem Strain Relief Connector