Shop All Strain Relief Connector
Raychem
TXR21AB00-1614AI
Mfr # TXR21AB00-1614AI
Zoro # G600963535
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Cable Diameter Range 11.1 “ 17.8 mm[.438 “ .7 in]
- Connector Shell Size 16
- Adapter Angle Straight
- TE Adapter Code 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR21AB00-1614AI
- Zoro # G600963535
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 11.1 “ 17.8 mm[.438 “ .7 in] |
Connector Shell Size | 16 |
Cable Entry Diameter | .2 “ 22.2 mm[.01 “ .88 in] |
Adapter Entry Size | 14 |
Details
Color | Olive Drab |
Adapter Angle | Straight |
TE Adapter Code | 21 |
Backshell Material | Aluminum |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | MS3110, MS3111, MS3116, MS3120, MS3121, MS3126, MS3128 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Series | Raychem TXR |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-26482 Series 1/Class E,F,J,P |
Salt Spray Resistance | 500 Hr |
Termination Device Included | TR14AI |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Adapter L5-30P to L14-30R Hots Bridged 30A 125V to 30A 125/250V (ADL530L1430)
- KABLE KONTROL Cable Zip Ties 32" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT275)
- AMPHENOL AB 10C 1016 PIN PLUG (973106A181PY)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102AQD07)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024ZP)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 7-11mm (18847)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023ZP)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1026)
- RACO Liquidtight Connector, 3", Insul Dc Zinc (3522DC)
- Raychem Cord Grips